Shop All Cordless Concrete Vibrators
Dewalt
Cordless Concrete Vibrator Kit, 20.0V
Mfr # DCE531B/ DCB205CK
Zoro # G2613937
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V DC
- Shaft Length 4 ft
- Head Dia. 1-1/8 in
- No Load RPM 14,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCE531B/ DCB205CK
- Zoro # G2613937
- Country of Origin Multiple
- Category Cordless Concrete Vibrators
Dimensions
Shaft Length | 4 ft |
Head Dia. | 1-1/8 in |
Length | 48 in |
Head Diameter | 1 1/8 in |
Tool Length | 48 in |
Radius of Vibration | 4 ft |
Description
Cordless Concrete Vibrator Kit, Voltage 20V DC, Shaft Length 4 ft, Head Diameter 1 1/8 in, Radius of Vibration 4 ft, Vibrations per Minute 14,000 vpm, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Battery, (1) Carrying Case, Charger, Battery Capacity 5.0 Ah, Tool Length 48 in, Battery Model Number DCB205, Battery Series 20V MAX, Charger Included Yes, Charger Model Number DCB115, Concrete Vibrator Type Handheld, Includes Soft Bag, Number of Batteries Included 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Wrench and Reamer Aligner (12088)
- PROTO 1/4 in Drive, 11/32" 12 pt SAE Socket, 12 Points (J4711TB)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H205EZ)
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (AXMT170516PEERG-ACP300)
- DEWALT Cordless Pencil Vibrator Kit, 20.0V (DCE531B/DCB204)
- DEWALT 20V MAX* Pencil Vibrator (DCE531B)
- DEWALT 20V MAX* Pencil Vibrator Kit (DCE531M1)
- DUROFIX DXP 60V BLDC Concrete Vibrator, Wallbrator, 2-Battery Kit (RZ6008-KCA-P2)
- MILWAUKEE TOOL MX FUEL Concrete Vibrator Kit (MXF370-2XC)
- DUROFIX DXP 60V Cordless BLDC Concrete Vibrator, Tool Only -NO Shaft (RZ6008T)
- MILWAUKEE TOOL M18 FUEL 8 ft. Concrete Pencil Vibrator Kit (2911-21)
- Dewalt Cordless Concrete Vibrators