Shop All Routers
Dewalt
Cordless Compact Router, 20VDC, Battery
Mfr # DCW600B/DCB204
Zoro # G807204004
product price: $377.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Included Charger No
- Battery Platform 20V MAX*
- Battery Model Number DCB204
- Start Type Soft-Start
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Collet Size | 1/4 in |
Overall Width | 6 1/8 in |
Plunge Depth Capacity | 4 7/8 in |
Overall Depth | 4 3/4 in |
Base Width | 4 7/8 in |
Overall Height | 5 3/4 in |
Overall Length | 8 3/8 in |
Description
Cordless Router Kit, Power Source Cordless, Battery Platform 20V MAX*, Number of Batteries Included 1, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Base Type Fixed, Router Class Compact, Horsepower 1.25 hp, Maximum Speed 25,500 RPM, Speed Setting Variable, Number of Speed Settings 7, Collet Size 1/4 in, Plunge Depth Capacity 4 7/8 in, Motor Type Brushless, Battery Included / Bare Tool Battery Included, Voltage 20 V, Start Type Soft-Start, Handle Type Palm Grip, Tool Weight 3.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC ZIPPER POUCH, 4 X 7.5 MRC (B6107-MRC)
- INGERSOLL-RAND 49 Piece 3/8 Inch Drive SAE/Metric Master Socket and Accessory Set (752001)
- KIPP Stop Latches (K0271.140062)
- UNIBOR 13/16 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27226)
- DEWALT 1-1/4 HP Max Torque Variable Speed Compact Router (DWP611)
- DEWALT 20V MAX* XR(R) Brushless Cordless Compact Router (DCW600B)
- DEWALT TrackSaw(TM) Track Clamps (DWS5026)
- DEWALT 2-1/4 HP (maximum motor HP) EVS Fixed Base Router Kit with Soft Start (DW618K)
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base Router (DW616)
- DEWALT Fixed Base for DW616/618 Routers (DW6184)
- EXCEL BLADES Triangle Small V Router, V Groove Router Bits Carving Tool 2pcs., 12pk (20720)
- Dewalt Routers