Shop All Cordless Combination Kits
This Product is Discontinued
Dewalt
Cordless Combo Kits (Discontinued)
Mfr # DCK215P1
Zoro # G803446064
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 20 V
- Battery Capacity (2) 5 Ah
- Number of Tools 2
- Series 20V MAX
- Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK215P1
- Zoro # G803446064
- UPC # 885911785037
- Country of Origin Mexico
- Category Cordless Combination Kits
Dimensions
Impact Wrench - Sq. Size | 3/8 in, 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Battery Capacity | (2) 5 Ah |
Number of Tools | 2 |
Series | 20V MAX |
Cordless Tool Kit Contents | (2) Bare Tools, (2) Batteries, (1) Charger |
Number of Batteries Included | 1 |
Impact Wrench | DCF890, DCF894 |
Case Included | Contractor Bag |
Included Fastening Tools | 1/2 in Impact Wrench; 3/8 in Impact Wrench |
Battery Series | 20V MAX XR(R) |
Charger Included | Yes |
Item | Cordless Combination Kit |
Impact Wrench - Fastening Torque | 2.2 ft-lb |
Description
Cordless Combination Kit, Voltage 20 V, Number of Tools 2, Battery Capacity (2) 5 Ah, Tool Brand DEWALT(R), Series 20V MAX, Number of Batteries Included 1, Battery Series 20V MAX XR(R), Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Fastening Tools 1/2 in Impact Wrench; 3/8 in Impact Wrench
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.