Shop All Cordless Combination Kits
Dewalt
Cordless Combo Kit, Li-Ion, 20.0V
Mfr # DCK420D2
Zoro # G4879277
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Drill, Impact Driver, Reciprocating Saw, Work Light
- Battery Capacity (2) 2.0 Ah
- Number of Tools 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCK420D2
- Zoro # G4879277
- UPC # 885911333184
- Country of Origin United States
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Reciprocating Saw, Work Light, Voltage 20 V, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 2.0 Ah, Includes 1/2 in Drill/Driver, 1/4 in Impact Driver, Reciprocating Saw, LED Worklight, (2) Batteries, Charger, Contractor Bag, Tool Brand DEWALT(R), Series 20V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB203, Battery Series 20V MAX XR(R), Charger Mfr. No. DCB112
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOZIP Tile Cutting Bit, 5/32 In. Dia., Carbide (XB-TC1)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MD)
- CLIP & CARRY Kydex Sheath for the Leatherman Wave / W, LWAVE-CF-BLK (LWAVE-CF-BLK)
- ULLMAN Inspection Mirror, Telescoping, Round (HTC-2)
- DEWALT Cordless Circular Saw Kit w/ Vacuum (DCS570P1/DCV517B)
- DEWALT 20V MAX* Cordless 3-Tool Combo Kit (DCK397HM2)
- DEWALT Combo Kit W/Addl Battery, Li-Ion, 20V (DCK590L2/DCB200)
- DEWALT Cordless Recip Saw Kit w/Grinder (DCS380P1/DCG412B)
- DEWALT 20V Lithium-Ion Brushless 6-Tool Combo Kit (DCK695P2)
- DEWALT Oscillating Multi-Tool Kit, 12V, 2.0 Ah (DCS356D1 / DCB205)
- MILWAUKEE TOOL M18 4Tool Kit, M18 Grinder, M18 Circ Saw (2696-24, 2686-20, 2630-20)
- Dewalt Cordless Combination Kits