Shop All Cordless Combination Kits
Dewalt
Cordless Combo Kit, Drive 3/8", DEWALT(R)
Mfr # DCK221F2/DCS512B
Zoro # G705687305
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included Drill/Driver, Impact Driver, Circular Saw
- Battery Capacity 2.0 AH
- Number of Tools 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK221F2/DCS512B
- Zoro # G705687305
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 3/8 in |
Circular Saw - Blade Dia. | 5 3/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | Drill/Driver, Impact Driver, Circular Saw |
Battery Capacity | 2.0 AH |
Number of Tools | 3 |
Includes | (2) Batteries, Charger |
Battery Included | DCB122 |
Charger | DCB112 |
Item | Cordless Combo Kit |
Circular Saw | DCS512B |
Wireless Tool Tracking | No |
Charger Included | DCB112 |
Case Included | Contractor Bag |
Number of Batteries Included | 2 |
Battery Model No. | DCB122 |
Power Source | Cordless |
Included Fastening Tools | DCF801B |
Wireless Tracking System | No |
Included Saws & Grinders | DCS512B |
Cordless Tool Kit Contents | (3) Bare Tool, (2) Batteries, (1) Charger |
Description
Cordless Combo Kit, Cordless Tools Included Drill/Driver, Impact Driver, Circular Saw, Voltage 12 V, Power Source Cordless, Number of Tools 3, Battery Capacity 2.0 AH, Includes (2) Batteries, Charger, Tool Brand DEWALT(R), Battery Included DCB122, Number of Batteries Included 2, Battery Model No. DCB122, Charger DCB112, Charger Included DCB112, Cordless Tool Kit Contents (3) Bare Tool, (2) Batteries, (1) Charger, Included Drills DCD701B, Included Fastening Tools DCF801B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Service Wrench, 65 Mm opening size (U3565M)
- VERMONT GAGE Pin Gage, Plus, 0.0150 In, Black (911101500)
- MILWAUKEE TOOL 1" C-CUTTER Attachment w/ RUST GUARD Plating (48-53-2684)
- EAZYPOWER Security Bit, No. 1, 1" (19931)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK202P1/DCB203)
- DEWALT 20V MAX* Cordless 3-Tool Combo Kit (DCK397HM2)
- DEWALT Cordless CombInation Kit, 4.0Ah, DEWALT 20V XR (DCK299M2)
- DEWALT SHELL 20V MAX BL SCREWGUN & CUTOUT KIT (DCK265E2)
- DEWALT Cordless Combo Kit, 20.0V, 2 Tools (DCK294P2)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK203P1/DCB203)
- MILWAUKEE TOOL Cordless Combination Kit, 18.0V, Li-Ion (2696-24, 48-11-1850)
- Dewalt Cordless Tools