Shop All Cordless Combination Kits
Dewalt
Cordless Combo Kit, Drive 3/8", DEWALT(R)
Mfr # DCK221F2/DCF504B
Zoro # G205687249
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included Drill/Driver, Impact Driver, Ratchet
- Battery Capacity 2.0 AH
- Number of Tools 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCK221F2/DCF504B
- Zoro # G205687249
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drive Size | 3/8 in |
Ratchet - Sq. Size | 1/4 in |
Drill - Chuck Size | 3/8 in |
Description
Cordless Combo Kit, Cordless Tools Included Drill/Driver, Impact Driver, Ratchet, Voltage 12 V, Power Source Cordless, Number of Tools 3, Battery Capacity 2.0 AH, Includes (2) Batteries, Charger, Tool Brand DEWALT(R), Battery Included DCB122, Number of Batteries Included 2, Battery Model No. DCB122, Charger DCB112, Charger Included DCB112, Cordless Tool Kit Contents (3) Bare Tool, (2) Batteries, (1) Charger, Included Drills DCD701B, Included Fastening Tools DCF801B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM FORGE XC6.0 Battery, 6.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1861)
- WESTWARD Hex Rethreading Die, Std 5/8In, 18 Pitch (10M972)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1 1/4, 4 (61-084)
- MOODY TOOL Long Nut Driver, Fixed ESD-Safe, 1/4" (51-2467)
- DEWALT Cordless CombInation Kit, 2 Tools, 12V DC (DCK221F2)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK449P2)
- DEWALT Combo Kits (DCKO215M1)
- DEWALT Cordless Combo Kit, 20.0V, 2 Tools (DCK294P2)
- DEWALT Cordless Tool Combination Kit, 2 Tools (DCK2050M2)
- DEWALT Cordless CombInation Kit, 1.5A/hr., Li-Ion (DCK211S2)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL18V-233B25)
- Dewalt Cordless Combination Kits