Shop All Cordless Combination Kits
Dewalt
Cordless Combo Kit, 20.0V, 4 Tools
Mfr # DCK299M2, DCV580, DCG412
Zoro # G2613803
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18 V, 20 V
- Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Vacuum
- Battery Capacity (2) 4.0 Ah
- Number of Tools 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCK299M2, DCV580, DCG412
- Zoro # G2613803
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Vacuum - Tank Size | 2 gal |
Hammer Drill - Chuck Size | 1/2 in |
Angle Grinder - Wheel Dia. | 4 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Vacuum, Voltage 18 V, 20 V, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 4.0 Ah, Includes (2) Belt Hooks, (1) 360 Degrees Side Handle, (1) Crush Resistant Hose, (1) Crevice Tool Attachment, (1) Wide Nozzle Tool Attachment, (1) Filter, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB204
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bosch Bat614 Battery (BAT614)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (48028)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036R)
- FEIN ABLK 18 1.3 CSE AS Cordless Nibbler Set for up to 17 gauge thickness (ABLK 18 1.3 CSE AS Set)
- DEWALT Combo Kits (DCKO667X1)
- DEWALT Cordless Hammer Drill Kit w/Grinder (DCD996P2/DCG412B)
- DEWALT Cordless Combination Kit, 2 Tools, 12V DC (DCK221F2/DCB124)
- DEWALT Atomic 2 kit with powerstack (DCK254E2)
- DEWALT Cordless CombInation Kit, Li-Ion, 20V Max (DCK590L2)
- DEWALT Cordless CombInation Kits, 2 Tools, 20V (DCK267M2)
- MAKITA 18V LXT Lithium-Ion Compact Cordless 2-Pc. Combo Kit 1.5Ah (CT225SYX)
- Dewalt Cordless Tools