Shop All Cordless Combination Kits
Dewalt
Cordless Combo Kit, 20.0V, 2 Tools
Mfr # DCK294P2
Zoro # G9681467
product price: $459.77
/ea
Free Shipping & Returns
Not eligible for select promotions
$459.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Hammer Drill, Reciprocating Saw
- Battery Capacity (2) 5.0 Ah
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK294P2
- Zoro # G9681467
- UPC # 885911459006
- Country of Origin United States
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Reciprocating Saw, Voltage 20 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes Belt Hook, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB205, Battery Series 20V MAX XR(R), Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Drills 1/2 in Hammer Drill (38,250 BPM)
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC 1/2" Drive SAE Magnetic, 16 Socket Organizer (D029004)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 2.150 In L, PK10 (SM250)
- IRWIN Wood Boring Bit, 13/16 In, Shank Hex 1/4 (3041017)
- DEWALT Cordless Combination Kit, 20.0V, Cordless (DCK695P2/DCB205-2)
- DEWALT Cordless Combo Kit, 20.0V, 4 Tools (DCK494P2)
- DEWALT 20V 5-tool Cordless Combo Kit (DCK594P2)
- DEWALT Cordless CombInation Kit, 20.0V (DCK299P2LR)
- DEWALT Combo Kits (DCKO667X1)
- DEWALT Cordless Band Saw (DCS375B)
- MILWAUKEE TOOL Cordless Combination Kit, 12.0V (2520-21XC, 2457-20)
- Dewalt Cordless Tools