Shop All Cordless Combination Kits
Dewalt
Cordless Combo Kit, 12V, BONUS TOOL
Mfr # DCK221F2/DCS353B
Zoro # G310044029
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 12 V
- Cordless Tools Included Drill, Impact Driver, Oscillating
- Battery Capacity 2.0 AH
- Number of Tools 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK221F2/DCS353B
- Zoro # G310044029
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 3/8 in |
Description
Cordless Combo Kit,12V, BONUS TOOL, Cordless Tools Included Drill, Impact Driver, Oscillating, Voltage 12 V, Power Source Cordless, Number of Tools 3, Battery Capacity 2.0 AH, Includes (2) Batteries, Charger, Tool Brand DEWALT(R), Series XTREME, Battery Included DCB122, Number of Batteries Included 2, Battery Model No. DCB122, Battery Series 12V MAX, Charger DCB112, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tool, (2) Batteries, (1) Charger, Included Drills DCD701B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAW & MFG 4L Hole Saw Arbor (1779803)
- DEWALT Diamond Saw Blades (DW47637)
- V-8 TOOLS Stubby Wrench Set, 7/16 - 1", 10 pcs. (710)
- FOWLER 0-3" Digit Counter Micrometer Set (522241030)
- DEWALT Cordless CombInation Kits, 2 Tools, 20V (DCK267M2)
- DEWALT Cordless Combo Kit, Li-Ion, 20.0V (DCK420D2)
- DEWALT Combo Kits (DCKO975M1)
- DEWALT Cordless Combination Kit, 20.0V, 4 Tools (DCK420D2/DCB203)
- DEWALT Cordless Combo Kit, 20.0V, 6 Tools (DCK694P2)
- DEWALT Drill/Impct Kit, 12V, w/2 Bonus Batteries (DCK221F2/DCB126/DCB126)
- MILWAUKEE TOOL M18FUEL Hammer Drill/Drive + Grinder Kit (2904-22, 2880-20)
- Dewalt Cordless Combination Kits