Shop All Cordless Combination Kits
Dewalt
Cordless Combo Kit, 12V, BONUS TOOL
Mfr # DCK221F2/DCF901B
Zoro # G010043988
product price: $381.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Cordless Tools Included Drill, Impact Driver, Impact Wrench
- Battery Capacity 2.0 AH
- Number of Tools 3
- Includes (2) Batteries, Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK221F2/DCF901B
- Zoro # G010043988
- Country of Origin China
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 3/8 in |
Description
Cordless Combo Kit,12V, BONUS TOOL, Cordless Tools Included Drill, Impact Driver, Impact Wrench, Voltage 12 V, Power Source Cordless, Number of Tools 3, Battery Capacity 2.0 AH, Includes (2) Batteries, Charger, Tool Brand DEWALT(R), Series XTREME, Battery Included DCB122, Number of Batteries Included 2, Battery Model No. DCB122, Battery Series 12V MAX, Charger DCB112, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tool, (2) Batteries, (1) Charger, Included Drills DCD701B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 1/4 in Size, Standard Socket, black oxide (J7208H)
- EAZYPOWER Spanner Insert Bit, No. 4, 1" (73265/B)
- CAPRI TOOLS Ultimate Grip 7 in Forged Steel Bench Vise (CP10517)
- DRILLCO 31/64, JOBBER LENGTH DRILL - 100SE (100SE131)
- DEWALT Cordless CombInation Kit, 1.5A/hr., Li-Ion (DCK211S2)
- DEWALT Oscillating Multi-Tool Kit, 12V, 2.0 Ah (DCS356D1 / DCB205)
- DEWALT Combo Kits (DCKO975M1)
- DEWALT Cordless Bandsaw Kit w/Cable Stripper (DCS371P1/DCE151B)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK201P1)
- DEWALT Cordless Combo Kit, 20.0V, 4 Tools (DCK299D1T1, DCV580, DCG412)
- DEWALT Cordless Hammer Drill Kit w/Grinder (DCD996P2/DCG412B)
- Dewalt Cordless Combination Kits