Shop All Cordless Combination Kits
Dewalt
Cordless CombInation Kits, 2 Tools, 20V
Mfr # DCK267M2
Zoro # G6397207
product price: $415.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Impact Driver, Screw Gun
- Battery Capacity (2) 4.0 Ah
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK267M2
- Zoro # G6397207
- UPC # 885911483674
- Country of Origin China
- Category Cordless Combination Kits
Description
Cordless Combination Kit, Cordless Tools Included Impact Driver, Screw Gun, Voltage 20 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Includes (2) Belt Hooks, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB204, Battery Series XR, Charger Mfr. No. DCB112, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Utility Knife Utility, 6 1/2 in L (NOL-1/BB)
- ZORO SELECT Marking Flag, Blue Dots/White, Vinyl, PK100 (4518WDB20204-200)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 10mm -1.50 (8340)
- KNIPEX 10 in Locking Adjusting Plain Grip Locking Plier (40 14 250)
- DEWALT 20VMAX XR BRUSHLESS 2TOOL COMBO KIT (DCK249M2)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK201P1)
- DEWALT Cordless CombInation Kit, 4.0Ah, DEWALT 20V XR (DCK299M2)
- DEWALT 20V MAX* Cordless 3-Tool Combo Kit (DCK397HM2)
- DEWALT Combo Kit, 20V MAX XR Expansion 3-Kit (DCK300P1/DCB203)
- DEWALT Combo Kits (DCKO215M1)
- MAKITA 18V LXT BL Drill, 1/2" Impact Wrench Kit (XT281S + DML815)
- Dewalt Cordless Combination Kits