Shop All Cordless Combination Kits
Dewalt
Cordless CombInation Kits, 2 Tools, 20V
Mfr # DCK267D2
Zoro # G5573666
product price: $361.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Impact Driver, Screw Gun
- Battery Capacity (2) 2.0 Ah
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK267D2
- Zoro # G5573666
- UPC # 885911483667
- Country of Origin China
- Category Cordless Combination Kits
Description
Cordless Combination Kit, Cordless Tools Included Impact Driver, Screw Gun, Voltage 20 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes (2) Belt Hooks, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB203, Battery Series XR, Charger Mfr. No. DCB112, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun, Short Leaver, 6" Extension Size (458J43)
- OSG Straight Flute Hand Tap, Taper, 3 (511)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-L (C70042)
- SUPERIOR PARTS Aftermarket Hex Socket Head Bolt M6x25 Fits Max CN55, CN445R, CN450R, GS732C (CN55A2-7) (SP BB40428)
- DEWALT Cordless Combo Kit, 20.0V, 6 Tools (DCK694P2)
- DEWALT Cordless Combination Kit, 2.0 AH Battery (DCK265D2)
- DEWALT Cordless Combination Kit, 20.0V, Cordless (DCK695P2/DCB205-2)
- DEWALT Atomic 2 kit with powerstack (DCK254E2)
- DEWALT SHELL 20V MAX BL SCREWGUN & IMPACT KIT (DCK268P2)
- DEWALT Cordless Combo Kit, 20.0 V, 5 Tools, 3 Batt (DCK592L2, DCB200)
- MILWAUKEE TOOL Cordless Combo Kit, Multi-Tool, Orbit Sand (2696-24, 2626-20, 2648-20)
- Dewalt Cordless Tools