Shop All Cordless Combination Kits
Dewalt
Cordless CombInation Kit, Li-Ion, 20.0V
Mfr # DCK521D2
Zoro # G5258677
product price: $599.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Angle Grinder, Circular Saw, Drill, Flashlight, Impact Driver
- Battery Capacity (2) 2.0 Ah
- Number of Tools 5
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK521D2
- Zoro # G5258677
- UPC # 885911542401
- Country of Origin Mexico
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Circular Saw - Blade Dia. | 6 1/2 in |
Angle Grinder - Wheel Dia. | 4 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Angle Grinder, Circular Saw, Drill, Flashlight, Impact Driver, Voltage 20 V, Power Source Cordless, Number of Tools 5, Battery Capacity (2) 2.0 Ah, Includes 5 in x 1/4 in Grinding Wheel, 6 1/2 in Carbide Tipped Blade, Side Handle, Tool Brand DEWALT(R), Series 20V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB203, Battery Series 20V MAX XR(R), Charger Mfr. No. DCB112, Charger Included Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Center Punch, 4-1/2in L, Steel, Black Oxide (24001)
- HARVEY TOOL Chamfer Cutter - Adjustable Chamfer Cutter, Screw (81247)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (48024)
- RIDGID Die, Button 1/4-28 Unf (38385)
- DEWALT SHELL 20V MAX BL SCREWGUN & CUTOUT KIT (DCK265E2)
- DEWALT Cordless CombInation Kit, 20.0V (DCK299P2LR)
- DEWALT Cordless CombInation Kit, 20.0V, 2 Tools (DCK240C2)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK299M2 / DCB204)
- DEWALT Oscillating Multi-Tool Kit, 12V, 2.0 Ah (DCS356D1 / DCB205)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK449P2)
- MAKITA Lxt Brushless 2Pc. Combo Kit 18V (XT296ST)
- Dewalt Cordless Tools