Shop All Cordless Combination Kits
Dewalt
Cordless CombInation Kit, 20.0V
Mfr # DCK299P2LR
Zoro # G7275928
product price: $496.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity (2) 5.0 Ah
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK299P2LR
- Zoro # G7275928
- UPC # 885911569637
- Country of Origin United States
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 20 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (2) LANYARD READY(TM) Attachment Kits, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB205, Battery Series 20V MAX XR(R), Charger 11A157, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, TG100, 27/32 in. (04010-27/32)
- CATERPILLAR Small Squeeze Knife (980080)
- LENOX Band Saw Blade, 8 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (82562D2B82590)
- GEDORE Internal Extractor, 35-45mm (1.30/6)
- DEWALT FLEXVOLT Cordless CombInation Kit, 20.0V (DCK299D1T1)
- DEWALT Cordless CombInation Kit, 4.0Ah, DEWALT 20V XR (DCK299M2)
- DEWALT Combo Kit, w/ Contractor Bag, 1/2" Drive (DCK486D2)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK447P2)
- DEWALT Combo Kits (DCKO667X1)
- DEWALT Cordless CombInation Kit, 20.0V, 2 Tools (DCK240C2)
- MILWAUKEE TOOL M12 3/8" Ratchet 2Batt, M12 Grease Gun (2557-22, 2446-20)
- Dewalt Cordless Tools