Shop All Cordless Combination Kits
Dewalt
Cordless Combination Kit, 20.0V, Cordless
Mfr # DCK494P2/DCB205-2
Zoro # G1937903
product price: $951.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Hammer Drill, Impact Driver, Light, Reciprocating Saw
- Battery Capacity (2) 5.0 Ah, (2) 6.0 Ah
- Number of Tools 4
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK494P2/DCB205-2
- Zoro # G1937903
- UPC # 885911206402
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Light, Reciprocating Saw, Voltage 20 V, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 5.0 Ah, (2) 6.0 Ah, Includes Charger, Contractor Bag, (4) Batteries, Tool Brand DEWALT(R), Series 20V MAX*, Battery Included Yes, Number of Batteries Included 4, Battery Model No. (2) Mfr. No. DCB205, (2) Mfr. No. DCB206, Battery Series 20V MAX XR(R), Charger (1) 11A157, Charger Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metric Plain Hex Key, 12 mm Tip Size, 8 7/32 in Long, 12 mm Short (54TU85)
- OTC Rolling Head Pry Bar, 18" (7165)
- BON TOOL Bon 15-186 Drill Mixer, Carbon Steel Double Blade, 5" (15-186)
- TOLSEN 18-in. Hvy Dty Bolt Chain Lock Wire Cutter Cutting Tool - Bolt Cutter w/Ergonomic Non-Slip Handles (10243)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK201P1)
- DEWALT Drill/Impct Kit, 12V, w/2 Bonus Batteries (DCK221F2/DCB126/DCB126)
- DEWALT Cordless Recip Saw Kit w/Grinder (DCS380P1/DCG412B)
- DEWALT Cordless CombInation Kits, 2 Tools, 20V (DCK267M2)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK447P2)
- DEWALT Cordless Combination Kit, 2 Tools, 20V DC (DCK240C2/DCB203)
- MAKITA 18V LXT Brushless 2pc Combo Kit (4.0Ah) (XT269M + XPH12Z)
- Dewalt Cordless Combination Kits