Shop All Cordless Combination Kits
Dewalt
Cordless Combination Kit, 20.0V, 5 Tools
Mfr # DCK521D2/DCB203
Zoro # G8714789
Free Shipping & Returns
Not eligible for select promotions
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Drill, Impact Driver, Light
- Battery Capacity 2.0 Ah
- Number of Tools 5
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCK521D2/DCB203
- Zoro # G8714789
- UPC # 885911542401
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20 V |
Cordless Tools Included | Drill, Impact Driver, Light |
Battery Capacity | 2.0 Ah |
Number of Tools | 5 |
Cordless Tool Battery Type | Li-Ion |
Includes | 6-1/2 in Carbide Tipped Blade, Side Handle, 5 in x 1/4 in Grinding Wheel |
Series | 20V MAX |
No. of Batteries Included | 3 |
Battery Included | 21RV46 |
Carrying Case | Contractor Bag |
Max. Torque | 1400 in-lb |
Circular Saw | Mfr. No. DCS393 |
Included Charger | Mfr. No. DCB112 |
Charger | Mfr. No. DCB112 |
Drill | 58JL53 |
Corded/Cordless | Cordless |
Charger Replacement | Mfr. No. DCB112 |
Impact Driver | 11A180 |
Battery Pack Replacement | 21RV46 |
Item | Cordless Combination Kit |
Light | 11A159 |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Light, Voltage 20 V, Number of Tools 5, Battery Capacity 2.0 Ah, Includes 6-1/2 in Carbide Tipped Blade, Side Handle, 5 in x 1/4 in Grinding Wheel, Series 20V MAX, Battery Included 21RV46, Charger Mfr. No. DCB112
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LMT ONSRUD Replacement Insert, PK10 (91-125)
- WESTWARD 6-1/2" Cable Cutter, Shear Cut, 17/64" Cap (10D461)
- VIKING Air Die Grinder, 1/4" Collet, 7" L (VT3005)
- DRILL AMERICA 16.00mm HSS Jobber Length Drill Bit (DWDMM16.00)
- DEWALT Combo Kit, 20V MAX Expansion 2-Kit (DCK206P1)
- DEWALT Combo Kits (DCKO975M1)
- DEWALT Cordless Tool Combination Kit, 2 Tools (DCK2050M2)
- DEWALT Cordless CombInation Kit, 4.0Ah, DEWALT 20V XR (DCK299M2)
- DEWALT Cordless Hammer Drill Kit w/Grinder (DCD996P2/DCG412B)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK447P2)
- MILWAUKEE TOOL M18 Cordless LITHIUM-ION 4-Tool Combo Kit (2695-24)
- Dewalt Cordless Tools