Shop All Cordless Combination Kits
This Product is Discontinued
Dewalt
Cordless CombInation Kit, 20.0V, 4 Tools (Discontinued)
Mfr # DCK487D1M1
Zoro # G3190316
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Voltage 20 V
- Cordless Tools Included Hammer Drill, Impact Driver, Light, Reciprocating Saw
- Battery Capacity (1) 2 Ah, (1) 4 Ah
- Number of Tools 4
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK487D1M1
- Zoro # G3190316
- UPC # 885911690621
- Country of Origin United States
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Light, Reciprocating Saw, Voltage 20 V, Power Source Cordless, Number of Tools 4, Battery Capacity (1) 2 Ah, (1) 4 Ah, Includes (2) Batteries, Charger, Kit Bag, Work Light, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included (1) DCB204, (1) Mfr. No. DCB203, Number of Batteries Included 2, Battery Model No. (1) DCB203, (1) Mfr. No. DCB204, Battery Series 20V MAX, Charger Mfr. No. DCB112, Charger Included Yes
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.