Shop All Cordless Combination Kits
Dewalt
Cordless Combination Kit, 20.0V, 3 Tools
Mfr # DCK299P2/DCV580H/DCG412B
Zoro # G7637030
product price: $738.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Vacuum
- Battery Capacity (2) 5.0 Ah
- Number of Tools 4
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK299P2/DCV580H/DCG412B
- Zoro # G7637030
- Country of Origin United States
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Angle Grinder - Wheel Dia. | 4 1/2 in |
Vacuum - Tank Size | 2 gal |
Description
Cordless Combination Kit, Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Vacuum, Voltage 20 V, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 5.0 Ah, Includes (2) Belt Hooks, (1) 360 Degrees Side Handle, Tool Brand DEWALT(R), Series 20V MAX* XR, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr.No. DCB205, Battery Series 20V MAX XR(R), Charger (1) 11A157, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16" HSS Split Point Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDSP5/16)
- MILWAUKEE TOOL 1/2 in. Drive 17mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9118)
- HHIP 1/2-13UNC 2A Thread Ring Gage Set Go-Nogo (4101-0333)
- BOSCH Cordless Rotary Hammer (GBH18V-26DK25)
- DEWALT Cordless CombInation Kit, Li-Ion, 20V Max (DCK590L2)
- DEWALT 20V Lithium-Ion Brushless 6-Tool Combo Kit (DCK695P2)
- DEWALT Combo Kit, 20V MAX Expansion 2-Kit (DCK206P1)
- DEWALT Cordless CombInation Kit, Li-Ion, 20.0V (DCK521D2)
- DEWALT Combo Kit, 20V MAX Expansion 3-Kit (DCK302P2)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK449P2)
- DEWALT SHELL 20V MAX BL SCREWGUN & CUTOUT KIT (DCK265E2)
- Dewalt Cordless Combination Kits