Shop All Cordless Combination Kits
Dewalt
Cordless Combination Kit, 20.0V, 2 Tools
Mfr # DCK299P2LR/DCB205
Zoro # G9136624
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Hammer Drill, Impact Driver
- Battery Capacity (3) 5.0 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK299P2LR/DCB205
- Zoro # G9136624
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Hammer Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 20 V, Power Source Cordless, Number of Tools 2, Battery Capacity (3) 5.0 Ah, Includes (2) LANYARD READY(TM) Attachment Kits, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Included Yes, Number of Batteries Included 3, Battery Model No. (3) Mfr. No. DCB205, Battery Series 20V MAX XR(R), Charger 11A157, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (3) Batteries, (1) Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Tool Holster, Black, Nylon, 0 Pockets (5707)
- PULL R HOLDING Bucketeer Bucket Caddy, MN (10030)
- VERMONT GAGE Pin Gage, Minus, 0.075 In, Black (911207500)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.) (SID91112)
- DEWALT Cordless CombInation Kit, 20.0V, 2 Tools (DCK240C2)
- DEWALT Cordless CombInation Kits, 2 Tools, 20V (DCK267D2)
- DEWALT Cordless Combination Kit, 2 Tools, 20V DC (DCK240C2/DCB203)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK447P2)
- DEWALT Cordless Combo Kit, 20.0V, 2 Tools (DCK294P2)
- DEWALT Cordless CombInation Kit, Li-Ion, 20 V (DCK299P2)
- DEWALT Combo Kit, 20V MAX Expansion 3-Kit (DCK302P2)
- Dewalt Cordless Combination Kits