Shop All Cordless Combination Kits
Dewalt
Cordless Combination Kit, 2.0 AH Battery
Mfr # DCK265D2
Zoro # G307877548
product price: $413.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 2.0 AH
- Series 20V MAX XR(R)
- Battery Series 20V BL
- Included Fastening Tools DCF630 Drywall Screwgun
- Cordless Tool Kit Contents (2) Bare Tools; Batteries; Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK265D2
- Zoro # G307877548
- UPC # 885911831956
- Country of Origin Mexico
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Battery Capacity | 2.0 AH |
Series | 20V MAX XR(R) |
Item | Cordless Combination Kit |
Battery Series | 20V BL |
Included Fastening Tools | DCF630 Drywall Screwgun |
Cordless Tool Kit Contents | (2) Bare Tools; Batteries; Charger |
Case Included | Kit bag |
Description
Cordless Combination Kit, Battery Capacity 2.0 AH, Tool Brand DEWALT(R), Series 20V MAX XR(R), Battery Series 20V BL, Cordless Tool Kit Contents (2) Bare Tools; Batteries; Charger, Included Drills Not Applicable, Included Fastening Tools DCF630 Drywall Screwgun, Included Saws & Grinders Not Applicable, Other Tools and Accessories DCE555 Cut-Out Tool
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns O.D 0.065 Inch x 1-3/4 Inch long (BTN3)
- KRAFT TOOL R 2-Way Blue Steel Walking E, 9"x12" 1/2 (CC378-01)
- CTA MANUFACTURING NUT DRIVER FLEX SHAFT 10MM (CTA5055)
- KO-KEN Lock Nut Buster 17mm 50mm For Lock Nut 1/2 Sq. Drive (14124-17)
- DEWALT Combo Kit, 20V MAX Expansion 3-Kit (DCK302P2/DCB205)
- DEWALT 20V Lithium-Ion Brushless 6-Tool Combo Kit (DCK695P2)
- DEWALT Drill/Impct Kit, 12V, w/2 Bonus Batteries (DCK221F2/DCB126/DCB126)
- DEWALT Cordless Combination Kit, 20.0V, 3 Tools (DCK299P2/DCV580H/DCG412B)
- DEWALT FLEXVOLT Cordless CombInation Kit, 20.0V (DCK299D1T1)
- DEWALT Cordless Combo Kit, Li-Ion, 20.0V (DCK420D2)
- CRAFTSMAN V20 Cordless 4 Tool Combo Kit (CMCK400D2)
- Dewalt Cordless Tools