Shop All Cordless Combination Kits
Dewalt
Cordless Combination Kit, 2 Tools, 20V DC
Mfr # DCK240C2/DCB203
Zoro # G8714804
product price: $348.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Cordless Tools Included Drill, Impact Driver
- Battery Capacity (1) 2.0 Ah, (2) 1.3 Ah
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK240C2/DCB203
- Zoro # G8714804
- UPC # 885911343046
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 20 V, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 2.0 Ah, (2) 1.3 Ah, Includes (10) Socket Set, Tool Brand DEWALT(R), Series 20V MAX*, Battery Included Yes, Number of Batteries Included 3, Battery Model No. (1) Mfr. No. DCB203, (2) 11A168, Charger (1) Mfr. No. DCB101, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (3) Batteries, (1) Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Indicator, 0 to 4" Range, 78mm Dial (3428A-19)
- KNIPEX 5 in End Cutting Nipper Uninsulated (69 01 130)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide Tip (HCBG24T)
- MIGHTY MAXX SS Folding Utility Knife w/ Replaceable Blades (083-07299)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK2100P2 / DCB606)
- DEWALT Cordless Combination Kit, 20.0V, 2 Tools (DCK299M2/DCB205)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK447P2)
- DEWALT Drywall Sander w/ Bonus Cutout Tool (DWE7800/DCE555D2)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK202P1/DCB203)
- DEWALT Cordless CombInation Kit, 1.5A/hr., 20V Max (DCK280C2)
- MILWAUKEE TOOL M18 FUEL 2-Tool OPE Combo Kit (3000-21)
- Dewalt Cordless Combination Kits