Shop All Cordless Combination Kits
Dewalt
Cordless Combination Kit, 2 Tools, 12V DC
Mfr # DCK221F2/DCB124
Zoro # G8714761
product price: $316.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Cordless Tools Included Drill, Impact Driver
- Battery Capacity (1) 3.0 Ah, (2) 2.0 Ah
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK221F2/DCB124
- Zoro # G8714761
- UPC # 885911631990
- Country of Origin Multiple
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 3/8 in |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity (1) 3.0 Ah, (2) 2.0 Ah, Includes (1) Belt Clip, Tool Brand DEWALT(R), Series 12V MAX*, Battery Included Yes, Number of Batteries Included 3, Battery Model No. (1) Mfr. No. DCB124, (2) Mfr. No. DCB122, Charger (1) Mfr. No. DCB112, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (3) Batteries, (1) Charger
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Professional Standard Deep Socket Tray (33896)
- GEARWRENCH 19mm 12 Point Stubby Combination Wrench (81643)
- WESTWARD 5-1/8" Bright Jobber Length Drill Bit (6NRP2)
- WESTWARD 3/8 in Drive, 19mm Triple Square Metric Socket, 12 Points (53YT97)
- DEWALT Combo Kits (DCKO975M1)
- DEWALT Drill/Impct Kit, 12V, w/2 Bonus Batteries (DCK221F2/DCB126/DCB126)
- DEWALT Cordless CombInation Kit, 20.0V (DCK299P2LR)
- DEWALT 20V MAX* Premium 5-Tool Combo Kit (DCK592L2)
- DEWALT Cordless Combo Kit, 12V, BONUS TOOL (DCK221F2/DCF901B)
- DEWALT Cordless Combination Kit, 2.0 AH Battery (DCK265D2)
- DEWALT Cordless Combo Kit, 20.0 V, 2 Tools, 3 Batt (DCK299M2 / DCB204)
- Dewalt Cordless Combination Kits