Shop All Cordless Combination Kits
Dewalt
Cordless CombInation Kit, 1.5A/hr., 20V Max
Mfr # DCK280C2
Zoro # G4226031
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Cordless Tools Included Drill, Impact Driver
- Battery Capacity (2) 1.5 Ah
- Number of Tools 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK280C2
- Zoro # G4226031
- UPC # 885911229043
- Country of Origin United States
- Category Cordless Combination Kits
Dimensions
Drill - Chuck Size | 1/2 in |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 20 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 1.5 Ah, Includes (2) Belt Hooks, Tool Brand DEWALT(R), Series 20V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 11A168, Charger Mfr. No. DCB112, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Drills 1/2 in Drill (Compact, 2,000 PRM)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Insert Walter NTS for Threading NTS-ER-16 14NPT WXP20 (NTS-ER-16 14NPT WXP20)
- R&B FABRICATIONS Bag/Tote, Gear Bag, Red, Cordura(R) Nylon with a Urethane Coated (RB-200MC-XXX)
- BIG HORN Miter Aid (19079)
- M.A. FORD Xt 3/8 X 1 X .010Cr (61T100003)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK203P1)
- DEWALT Combo Kit W/Addl Battery, Li-Ion, 20V (DCK590L2/DCB200)
- DEWALT SHELL 20V MAX BL SCREWGUN & CUTOUT KIT (DCK265E2)
- DEWALT Cordless Tool Combination Kit, 2 Tools (DCK2051D2)
- DEWALT Cordless Tool Combination Kit, 4 Tools (DCK447P2)
- DEWALT Cordless Combination Kit, 20.0V, 4 Tools (DCK420D2/DCB203)
- MILWAUKEE TOOL M12, 5-Tool Combo Kit (2498-25)
- Dewalt Cordless Tools