Dewalt

Cordless CombInation Kit, 1.3A/hr., Li-Ion (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Cordless Combination Kits

Key Features

  • Promotion Restriction Not eligible for promotion
  • Voltage 12V DC
  • Cordless Tools Included Drill, Flashlight, Impact Driver, Reciprocating Saw
  • Battery Capacity (2) 1.5 Ah
  • Number of Tools 4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drill - Chuck Size 3/8 in

Description

Cordless Combination Kit, Cordless Tools Included Drill, Flashlight, Impact Driver, Reciprocating Saw, Voltage 12 V, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 1.5 Ah, Includes (2) Belt Hook, 4 in 18 TPI Metal Cutting Recip Blade, 4 in 6 TPI Wood Cutting Recip Blade, Bit Tip, Tool Brand DEWALT(R), Series 12V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. DCB120, Battery Series 12V MAX, Charger 11A157, Charger Included Yes

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.