Dewalt

Cordless CombInation Kit, 1.3A/hr., Li-Ion (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Cordless Combination Kits

Key Features

  • Promotion Restriction Not eligible for promotion
  • Voltage 12 V
  • Cordless Tools Included Impact Driver, Screwdriver
  • Battery Capacity (2) 1.5 Ah
  • Number of Tools 2
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cordless Combination Kit, Cordless Tools Included Impact Driver, Screwdriver, Voltage 12 V, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 1.5 Ah, Includes (2) Belt Hooks, (2) Bit Tips, Tool Brand DEWALT(R), Series 12V MAX, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 6CXN0, Charger 11A157, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products