Shop All Cordless Combination Kits
Dewalt
Cordless Combination Kit, 12.0V, 2 Tools
Mfr # DCK211S2/DCB124
Zoro # G8714865
product price: $283.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Cordless Tools Included Drill, Impact Driver
- Battery Capacity 1.5 Ah
- Number of Tools 2
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCK211S2/DCB124
- Zoro # G8714865
- UPC # 885911204064
- Country of Origin Multiple
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 12 V |
Cordless Tools Included | Drill, Impact Driver |
Battery Capacity | 1.5 Ah |
Number of Tools | 2 |
Cordless Tool Battery Type | Li-Ion |
Includes | (2) Belt Hooks, Bit Tip |
Series | 12V MAX |
No. of Batteries Included | 3 |
Battery Included | 499M12 |
Carrying Case | Contractor Bag |
Impact Driver | 6CXN4 |
Included Charger | 11A157 |
Drill | 6CXN2 |
Charger Replacement | 11A157 |
Battery Pack Replacement | 499M12 |
Item | Cordless Combination Kit |
Max. Torque | 950 in-lb |
Corded/Cordless | Cordless |
Charger | 11A157 |
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 12 V, Number of Tools 2, Battery Capacity 1.5 Ah, Includes (2) Belt Hooks, Bit Tip, Series 12V MAX, Battery Included 499M12, Charger 11A157
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Resin Bull Float, Laminated Canvas, 48x7" (CC785-01)
- DRILL AMERICA 1-11/64" HSS 4MT Taper Shank Drill Bit (DWDTS1-11/64)
- DRILL AMERICA U HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDU)
- KIPP Adjustable Handle Size: 1, M06X40, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X40)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK202P1/DCB203)
- DEWALT Combo Kit, 20V MAX 10-Tool (DCK1020D2)
- DEWALT Cordless Tool Combination Kit, 2 Tools (DCK2051D2)
- DEWALT Cordless Combo Kit, 20.0V, 2 Tools (DCK294P2)
- DEWALT DRYWALL SANDER w/ Bonus DCD799D1 Drill (DWE7800/DCD799L1)
- DEWALT Drywall Sander w/ Bonus Screwgun (DWE7800/DCF630D2)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit (2896-22)
- Dewalt Cordless Combination Kits