Shop All Circular Saws
Dewalt
Cordless Circular Saw Kit, 20VDC, Li-Ion
Mfr # DCS571P1
Zoro # G3945695
Free Shipping & Returns
Not eligible for select promotions
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Cordless
- Blade Dia. 4 1/2 in
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 1 9/16 in
- Max. Cutting Depth @ 45 Deg. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCS571P1
- Zoro # G3945695
- UPC # 885911592246
- Country of Origin China
- Category Circular Saws
Dimensions
Blade Dia. | 4 1/2 in |
Max. Cutting Depth @ 0 Deg. | 1 9/16 in |
Max. Cutting Depth @ 45 Deg. | 1 in |
Tool Length | 17 in |
Cutting Depth @ 45 Degrees | 1" |
Cutting Depth @ 90 Degrees | 1-1/2" |
Description
Circular Saw Kit, Power Source Cordless, Series ATOMIC, Primary Saw Application Wood, Blade Dia. 4 1/2 in, Max. Blade Speed 4,500 RPM, Blade Side Left, Shoe Material Steel, Bevel Angle Range 0 Degrees to 45 Degrees Left, Max. Cutting Depth @ 0 Deg. 1 9/16 in, Max. Cutting Depth @ 45 Deg. 1 in, Tool Length 17 in, Tool Weight 5.5 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 20 V, Number of Batteries Included 1, Battery Capacity 5 Ah
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Piece Ratcheting Flex Flare Nut Wrench Set, Sae, 5 (KDT89100)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L, Wood (OSL212JF)
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 (63723021013)
- MILWAUKEE TOOL & EQUIPMENT Morgan 140 Machinist Vise (1114000)
- DEWALT 60V MAX* Brushless 6-1/2 in. TRACKSAW(TM) Kit Powered by FLEXVOLT(R) (DCS520T1)
- DEWALT Circular Saw, 20V DC, 5/8 in Arbor (DCS565B/DCBP034C)
- DEWALT Track Saw Kit, Cordless, 6-1/2" Blade dia. (DCS520T1/ DCB606)
- DEWALT Cordless Circ Saw Kit, 7-1/4 in Blade Dia (DCS577X1/ DCG412B)
- DEWALT Circular Saw (DCS512B)
- DEWALT Cordless Circ Saw Kit, 7-1/4 in Blade Dia, Voltage: 20VDC (DCS570P1/DCB205)
- MAKITA Cordless Plunge Circular Saw, 40V, 4900RPM (GPS01Z)
- Dewalt Power Saws