Shop All Circular Saws
Dewalt
Cordless Circular Saw Kit, 20V
Mfr # DCS373P2
Zoro # G7419221
product price: $427.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Cordless
- Blade Dia. 5 1/2 in
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 1 11/16 in
- Arbor Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS373P2
- Zoro # G7419221
- UPC # 885911369145
- Country of Origin Mexico
- Category Circular Saws
Dimensions
Blade Dia. | 5 1/2 in |
Max. Cutting Depth @ 0 Deg. | 1 11/16 in |
Arbor Size | 3/4 in |
Cutting Depth @ 90 Degrees | 1-11/16" |
Tool Length | 13 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw Kit, Power Source Cordless, Series 20V MAX*, Primary Saw Application General Purpose, Blade Dia. 5 1/2 in, Max. Blade Speed 3,700 RPM, Arbor Size 3/4 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Steel, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 1 11/16 in, Variable Speed Yes, Tool Length 13 in, Tool Weight 8.37 lb, Wireless Tool Tracking No, Brushless Motor Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 1.25lbs Axe with Fiberglass Handle, 14" (EAX-114F)
- BOSTITCH Air Nailer, 21 deg. Collation Angle (BTF83PL)
- MILWAUKEE TOOL 1 in Drive Impact Socket 33 mm Size, Deep Socket, Black Phosphate (49-66-6627)
- MITUTOYO Telescoping Gage Set, 5 Pc, 0.500 to 6In (155-904)
- DEWALT Cordless Circular Metal Saw, Bare Tool (DCS373B)
- DEWALT Circular Saw Kit, 7-1/4", Bonus Battery (DCS578X2)
- DEWALT Cordless Circular Saw, Bare Tool, 20V (DCS391B)
- DEWALT Circular Saw (DCS512J1)
- DEWALT 60V Cordless Circular Track Saw Kit (DCS520B/DCB609)
- DEWALT Cordless Track Saw Kit w/ BONUS BATTERY (DCS520ST1/DCB606)
- MAKITA 36V (18V X2) LXT® Brushless 9-1/4” Circular Saw, Guide Rail Base, AWS™ (XSH10Z)
- Dewalt Circular Saws