Shop All Circular Saws
Dewalt
Cordless Circular Saw, 5,200 RPM, 7.5 lb
Mfr # DCS570H1
Zoro # G407877646
product price: $413.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Max. Cutting Depth @ 45 Deg. 2 in
- Arbor Size 5/8 in
- Bevel Angle Range 57 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS570H1
- Zoro # G407877646
- UPC # 885911890250
- Country of Origin Mexico
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 45 Deg. | 2 in |
Arbor Size | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Power Source | Cordless |
Bevel Angle Range | 57 Degrees |
Voltage | 20 V |
Features | Aluminum Base Durable Base Helps Protect the Tool for Continuous Accuracy, At-A-Glance-Charge-Status Quickly Check State-Of-Charge on Your Battery with 3-LED Fuel Gauge, Better Control Rubber Over-Mold Offers Easy Gripping of the Tool, Durable Design Battery has Non-Marring Over-Molded Rubber Base also Helps to Protect Finished Surfaces, Long-Lasting Battery has 2X Lifespan Provides More Overall Investment Value, More Efficient- Battery is 50% More Efficient Making it DEWALT's Most Efficient Battery in its Class+++, upto 15% Faster Cuts Dcs570 with DEWALT POWERSTACK(TM) 5.0Ah Battery Cut upto 15% Faster than DCS570 with DCB205, Rate of Cut in Triple-Stacked 3/4 in OSB with, upto 2X More Cuts DCS570 with DEWALT POWERSTACK(TM) 5.0Ah Battery can Cut upto 2X More Triple-Stacked 3/4 in OSB than the DCS570 with the DCB205 |
Tool Weight | 7.5 lb |
Battery Series | XR(R) |
Includes | (1) 7-1/4 in Blade, (1) Blade Wrench, (1) DCBP520 20V MAX DEWALT POWERSTACK(TM) 5.0Ah Battery, (1) DCS570 20V MAX XR(R) Brushless 7-1/4 in Circular Saw |
Battery Model No. | Mfr. No. DCBP520 |
Max. Blade Speed | 5,200 RPM |
Item | Cordless Circular Saw |
Cordless Tool Kit Contents | (1) DCB1106 Charger, (1) DCBP520 Battery |
Number of Batteries Included | 1 |
Charger Model | Mfr. No. DCB1106 |
Bevel Stops | 22.5 Degrees , 45 Degrees |
Charger Included | Yes |
Battery Capacity | 5 Ah |
Brushless Motor | Yes |
Shoe Material | Aluminum |
Description
Cordless Circular Saw, Power Source Cordless, Primary Saw Application Cutting Dimensional Lumber; Ripping Sheet Goods, Blade Dia. 7 1/4 in, Max. Blade Speed 5,200 RPM, Arbor Size 5/8 in, Shoe Material Aluminum, Bevel Angle Range 57 Degrees , Bevel Stops 22.5 Degrees , 45 Degrees , Max. Cutting Depth @ 45 Deg. 2 in, Tool Weight 7.5 lb, Brushless Motor Yes, Cordless Tool Kit Contents (1) DCB1106 Charger, (1) DCBP520 Battery, Voltage 20 V, Battery Series XR(R), Number of Batteries Included 1
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER32, 1/2 in. (04232-1/2)
- PROSKIT Cutter/Stripper/Crimper (CP-419)
- OLSON SAW Olson 64-1/2 In. x 1/2 In. 14/18 TPI Vari Metal Cutting Band Saw Blade (BM82264DB)
- PROTO 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Deep Depth, Black Oxide (J07529L)
- DEWALT 7-1/4 in. Lightweight Circular Saw (DWE575SB)
- DEWALT Cordless Circular Saw Kit w/Storage Box (DCS570P1/DWST33090)
- DEWALT 60V MAX* Brushless 6-1/2 in. TRACKSAW(TM) Kit Powered by FLEXVOLT(R) (DCS520ST1)
- DEWALT Cordless ReciprocatIng Saw, Li-Ion, 20.0V (DCS380B)
- DEWALT Circular Saw Kit, 7-1/4In Dia. Blade (DCS578X1)
- DEWALT Cordless Circular Saw, 4-1/2In Dia. Blade (DCS571B)
- DEWALT 60V 7-1/4In Cordless Worm Drive Circular Saw (DCS577B)
- Dewalt Power Saws