Shop All Circular Saws
Dewalt
Cordless Circular Saw, 20.0V
Mfr # DCS391B/DCB204
Zoro # G2609962
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 6 1/2 in
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS391B/DCB204
- Zoro # G2609962
- UPC # 885911262354
- Country of Origin Multiple
- Category Circular Saws
Dimensions
Blade Dia. | 6 1/2 in |
Max. Cutting Depth @ 0 Deg. | 2 1/4 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 5/8 in |
Tool Length | 12 1/2 in |
Cutting Depth @ 90 Degrees | 2-1/4" |
Cutting Depth @ 45 Degrees | 1-5/8" |
Adjustable Cutting Depth | Yes |
Description
Circular Saw Kit, Power Source Cordless, Series 20V MAX, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 5,150 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 5/8 in, Variable Speed Yes, Tool Length 12 1/2 in, Tool Weight 7 lb, Wireless Tool Tracking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Three Prong Knob with Screw, 5/16-18 Thread Size, 1"L, Steel (GN5C05003P4--21)
- IDEAL Die Set, Opn Brl, Comm Type (30-586)
- SUPER TOOL 39/64" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50445)
- DRILL AMERICA 9/16"-18 Carbon Steel Left Hand Hex Die (DWTHX91618LH)
- DEWALT Cordless Circular Saw Kit, 20.0V (DCS373B/DCB204)
- DEWALT Circular Saw, 7-1/4In Dia. Blade (DCS578B)
- DEWALT 60V Cordless Circular Track Saw Kit (DCS520T1/ DCG412B)
- DEWALT Cordless Circular Saw, 4-1/2In Dia. Blade (DCS571B)
- DEWALT Circular Saw (DCS573B)
- DEWALT Cordless Circ Saw Kit, 7-1/4 in Blade Dia, Voltage: 20VDC (DCS570P1/DCB205)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 14", 3 HP, 220VAC, 3 Phase (HYDM140-220V3)
- Dewalt Circular Saws