Shop All Circular Saws
Dewalt
Cordless Circular Metal Saw, Bare Tool
Mfr # DCS373B
Zoro # G7419736
original price:
$254.99
25% off
new price: $189.00
/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 5 1/2 in
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS373B
- Zoro # G7419736
- UPC # 885911264921
- Country of Origin Mexico
- Category Circular Saws
Dimensions
Blade Dia. | 5 1/2 in |
Max. Cutting Depth @ 0 Deg. | 1 11/16 in |
Arbor Size | 3/4 in |
Tool Length | 13 in |
Cutting Depth @ 90 Degrees | 1-11/16" |
Adjustable Cutting Depth | Yes |
Description
Circular Saw, Power Source Cordless, Series 20V MAX*, Primary Saw Application General Purpose, Blade Dia. 5 1/2 in, Max. Blade Speed 3,700 RPM, Arbor Size 3/4 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Steel, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 1 11/16 in, Variable Speed Yes, Tool Length 13 in, Tool Weight 7 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TAP/REAMER WRENCH 1/4-1"" (12498)
- WESTWARD Flat File, American, Smooth (30PA60)
- PHC Blunt Tip Utility Knife Safety Blades, 0.75" x 2.25", 100PK (SP-017)
- MILWAUKEE TOOL 5/8 in. Grinder Inner Disc Flange (ML43-34-0935)
- DEWALT Cordless Circular Saw Kit, 20V (DCS373P2)
- DEWALT Circular Saw Kit, 7-1/4In Dia. Blade (DCS578X2)
- DEWALT Cordless Circ Saw, 7-1/4 in Blade Dia (DCS577B/ DCB606)
- DEWALT Circular Saw Bonus Battery (DCS512B/DCB124)
- DEWALT FLEXVOLT(R) 60V MAX* 6-1/2 in. Cordless TRACKSAW(TM) (Tool Only) (DCS520B)
- DEWALT 7-1/4" (184mm) Worm drive Circular saw w/ Electric Brake (DWS535B)
- MAKITA 18V LXT® 5-3/8" Circular Trim Saw (XSS03Z)
- Dewalt Power Saws