Shop All Circular Saws
Dewalt
Cordless Circ Saw Kit, 7-1/4 in Blade Dia
Mfr # DCS577X1/ DCG412B
Zoro # G6337659
product price: $659.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Cordless
- Blade Dia. 7 1/4 in
- Blade Side Left
- Max. Cutting Depth @ 0 Deg. 2 7/16 in
- Arbor Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS577X1/ DCG412B
- Zoro # G6337659
- Country of Origin Multiple
- Category Circular Saws
Dimensions
Blade Dia. | 7 1/4 in |
Max. Cutting Depth @ 0 Deg. | 2 7/16 in |
Arbor Size | 5/8 in |
Max. Cutting Depth @ 45 Deg. | 1 7/8 in |
Cutting Depth @ 90 Degrees | 2-7/16" |
Cutting Depth @ 45 Degrees | 1-7/8" |
Tool Length | 8 in |
Adjustable Cutting Depth | Yes |
Description
Circular Saw Kit, Power Source Cordless, Series FLEXVOLT(R), Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 53 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 7/16 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Variable Speed Yes, Tool Length 8 in, Tool Weight 10.9 lb, Wireless Tool Tracking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Utility Knife Utility, 6 in L (1YJC8)
- H & H INDUSTRIAL PRODUCTS 1/4 X 2-1/2" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9022)
- WOODOWL Spade Bit 6-Piece Set 6" Long (00660)
- HHIP 2 X 2 X 2-1/2" Centered V Magnetic Base (4401-0111)
- DEWALT 60V 7-1/4In Cordless Worm Drive Circular Saw (DCS577B)
- DEWALT 60V 7-1/4In Cordless Worm Drive Circular Saw Kit with 9.0Ah Battery (DCS577X1)
- DEWALT FLEXVOLT(R) 60V MAX* 6-1/2 in. Cordless TRACKSAW(TM) (Tool Only) (DCS520B)
- DEWALT Cordless ReciprocatIng Saw, Li-Ion, 20.0V (DCS380B)
- DEWALT Cordless Circular Saw Kit, 20V (DCS373P2)
- DEWALT Circular Saw Kit, Cordless, 5800 RPM (DCS578X2/DCG418B)
- SKIL Circular Saw, 7-1/4" Blade Dia., 5300 rpm (SPT67M8-01)
- Dewalt Power Saws