Shop All Cordless Cut-Out Tools
Dewalt
Cordless Circ Saw, 4-1/2", BONUS BATTERY
Mfr # DCS571B/DCBP034C
Zoro # G403457903
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Blade Dia. 4 1/2 in
- Voltage 20 V
- Max. Cutting Depth @ 0 Deg. 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS571B/DCBP034C
- Zoro # G403457903
- Country of Origin China
- Category Cordless Cut-Out Tools
Dimensions
Blade Dia. | 4 1/2 in |
Max. Cutting Depth @ 0 Deg. | 1 9/16 in |
Max. Cutting Depth @ 45 Deg. | 1 9/16 in |
Arbor Size | 5/8 in |
Tool Length | 17 in |
Adjustable Cutting Depth | Yes |
Description
Cordless Circ Saw,4-1/2 In., BONUS BATTERY, Battery Capacity 1.7 Ah
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5-1/2" Diagonal Cutter For Plastics, Plastic Grip (72 01 140)
- AIRCAT Aircat 3/8" Stubby Impact Wrench (1077-TH)
- UNGER ErgoTec Ninja Scraper 6 Inch (EN150)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3126)
- DEWALT Oscillating Multi-Tool Kit, 2.3 lb., 2.0Ah (DCS356D1/DWA4216)
- DEWALT ATOMIC 20V MAX* Brushless Cordless Oscillating Multi-Tool Kit (DCS354D1)
- DEWALT Cut-Out Tool (DW660)
- DEWALT Cordless Cut Off Kit w/ BONUS BATTERY (DCS438E1/DCBP520)
- MILWAUKEE TOOL M18 Cut Out Tool, M18 CP2.0 Battery (2627-20, 48-11-1820)
- MAKITA 18V LXT® 5/16" Metal Hole Puncher Kit (5.0Ah) (XPP01T1K)
- MAKITA Drywall Cut-Out Tool (3706)
- Dewalt Cordless Cut-Out Tools