Shop All Chainsaws
Dewalt
Cordless Chainsaw, 3.0Ah Battery Include
Mfr # DCCS672X1
Zoro # G207963785
product price: $410.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery Powered
- Bar Length 18 in
- HP 2.85 hp
- Included Charger Mfr. No. DCB115
- Cutting Capacity 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bar Length | 18 in |
Description
Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 18 in, Handle Location Rear Handle, Cutting Capacity 16 in, Chain Oiler Automatic, Tool Weight 18.8 lb, Number of Batteries to Operate 1, Battery Capacity 3.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform FLEXVOLT(R), Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 40.9 cc, Voltage 60 V
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLABONE Power Chew Original Chew Toy Reg (NR102P)
- PINE TREE FARMS Bird Tweet High Energy Suet Value Pack (51000)
- MTD Universal Snow Cov (490-290-0010)
- MILWAUKEE TOOL Divider for PACKOUT™ 40QT XL Cooler (48-22-8041)
- DEWALT Chainsaw (DCCS623B)
- DEWALT 60V Top Handle Chainsaw - Bare (DCCS674B)
- DEWALT 20V MAX* XR(R) COMPACT 12 IN. CORDLESS CHAINSAW KIT (DCCS620P1)
- DEWALT 12" 20V 5.0Ah Battery Powered Cordless Chain Saw (DCPS620B / DCB205)
- DEWALT Chainsaw, 20" Bar Length, 50.2cc, 3.49 HP (DCCS677Y1)
- DEWALT Chainsaw (DCCS623L1)
- OREGON Mcro Chsl Chain, 3/8"Ptch, .050"Gg, 93Lnk (72RD093G)
- Dewalt Chainsaws & Accessories