Shop All Cordless Cable Cutters
Dewalt
Cordless Cable Cutter Kit, Battery Included, 20.0, Li-Ion Battery
Mfr # DCE150B / DCB203
Zoro # G2610367
product price: $1,120.99
/ea
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Battery Included
- Voltage 20 V DC
- Cutting Capacity/Material 1000 MCM Aluminum, 750 MCM Copper
- Cordless Tool Battery Type Li-Ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCE150B / DCB203
- Zoro # G2610367
- UPC # 885911472715
- Country of Origin Multiple
- Category Cordless Cable Cutters
Dimensions
Overall Length | 5.5 in |
Tool Length | 5 1/2 in |
Manufacturer Warranty Length | 3 yr Limited |
Maximum Compatible Wire/Cable Diameter | 1,000 kcmil |
Description
Cordless Cable Cutter Kit, Battery Platform 20V MAX*, Product Type Cable Cutter Kit, Cutting Capacities 1000 MCM Aluminum, 750 MCM Copper, Handle Type Pistol Grip, Cutting Head Type Guillotine, Cordless Tool Kit Contents Bare Tool, Battery, Battery Capacity 2 Ah, Includes Batteries Yes, Voltage 20 V DC, Battery Model Number DCB203, Blade Material Steel, Compatible Battery Grainger Part Number 21RV46, Compatible Battery Manufacturer Part Number DCB203
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE BACKER ROD 3/4"" X 20' (691742)
- LENOX Band Saw Blade, 9 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (81693D2B92845)
- LENOX Hole Saw (LXAH3PSET6)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.5 hp (45YY20)
- DEWALT Cordless Rod Cutter Kit, 20.0, Li-Ion Battery, 20V MAX(TM) Series (DCS350D1/DCB203)
- DEWALT Cordless Rod Cutter Kit, Battery Included, 20 V DC, Li-Ion Battery (DCS350B/DCB203)
- DEWALT Cordless Cable Cutter w/ BONUS BATTERY (DCE158D1/DCB205)
- DEWALT 20V MAX* Cable Cutting Tool Kit (DCE150D1)
- DEWALT 20V MAX* Cable Cutting Tool (Tool Only) (DCE150B)
- DEWALT 20V MAX* XR(R) Cordless Cable Stripper (Tool Only) (DCE151B)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ESG50LX11)
- Dewalt Cordless Cable Cutters