Shop All Leaf Blowers
Dewalt
Cordless Blower, 20V, BONUS BATTERY
Mfr # DCBL722B/DCB205CK
Zoro # G510044027
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Standards ANSI S12.6 (S3.19), ANSI Z87.1, CAN/CSA Z94.3, NIOSH/OSHA/MSHA
- Battery Capacity 5.0 Ah
- Tool Height 23 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCBL722B/DCB205CK
- Zoro # G510044027
- Country of Origin Multiple
- Category Leaf Blowers
Dimensions
Tool Height | 23 7/16 in |
Tool Length | 13 11/16 in |
Tool Width | 8 5/8 in |
Description
Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform 20V MAX XR(R), Maximum Air Flow 450 cfm, Maximum Air Speed 125 mph, Sound Level 62 dBA, Function Blower, Number of Speeds 2, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 5.43 lb, Blower Type Handheld, Voltage 20 V, Battery Model Number DCB205CK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Tool-Cleanout W/Mo (OEM-731-2643)
- NOTCH Apron Style Chainsaw Chaps - Large (CCHAPR-L)
- RUBBERMAID COMMERCIAL Ash Tray, 1-19/32 gal., Black (FGR1012EBK)
- BRUSH GRUBBER Shrub Clump Grubber, HD (BG-19)
- DEWALT Blower Kit, 20.0V, Includes Blower Nozzle (DCE100B/DCB203)
- DEWALT FLEXVOLT(R) 60V MAX* Handheld Blower (Tool Only) (DCBL770B)
- DEWALT 20V Max Brushless Handheld Blower, 450 cfm Max. Air Flow, 125 mph Max. Air Speed (DCBL722P1)
- DEWALT Handheld Blower Kit, 400 cfm, 125 mph, 20V, 7.5 lb (DCBL722B / DCB205)
- DEWALT 60V MAX* FLEXVOLT(R) Brushless Handheld Axial Blower (DCBL772X1)
- DEWALT 20V MAX* LITHIUM ION XR(R) BRUSHLESS HANDHELD BLOWER (BARE) (DCBL722B)
- BILLY GOAT Cable Control Drive, Fits Brand BillyGoat (831227-S)
- Dewalt Leaf Blowers & Vacuums