Shop All Leaf Blowers
Dewalt
Cordless Blower, 20V, 5.4 lb., Bare Tool
Mfr # DCBL772B / DCB205
Zoro # G304851428
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blowers and Vacuums Power Type Cordless Electric
- Blowers and Vacuums Air Flow Range Up to 600 cfm
- Voltage 60 V
- Weight 1.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCBL772B / DCB205
- Zoro # G304851428
- Country of Origin Multiple
- Category Leaf Blowers
Description
Battery-Powered Leaf Blower Kit, Battery Platform 20V MAX XR(R), Maximum Air Flow 600 cfm, Number of Batteries to Operate 1, Battery Capacity 6.0 Ah, Bare Tool/Battery Included Battery Included, Tool Weight 1.4 lb, Blower Type Handheld, Voltage 60 V, Battery Model Number DCB200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL New Complete Tractor Hitch Bushing for Universal Products (3013-1203)
- HIGH TECH PET PX-2 - Large Power Pet Door for Door and Wall Installations (PX-2)
- SQUARE D Br Sdhm 2-1P 2P 20/20/30 (HOMT2020230CP)
- TEEJET Teejet Cap, PK4 (PK-CP1325)
- DEWALT 60V PREMIUM BLOWER (KITTED) (DCBL777Y1)
- DEWALT Handheld Blower Kit, 400 cfm, 125 mph, 20V, 7.5 lb (DCBL722B / DCB205)
- DEWALT 20V MAX* LITHIUM ION XR(R) BRUSHLESS HANDHELD BLOWER (BARE) (DCBL722B)
- DEWALT 60V MAX* FLEXVOLT(R) Brushless Handheld Axial Blower (DCBL772X1)
- DEWALT Blower, 100 cfm, 135 mph, 20 V (DCE100B)
- DEWALT 20V Max Brushless Handheld Blower, 450 cfm Max. Air Flow, 125 mph Max. Air Speed (DCBL722P1)
- MAKITA XGT Brushless Blower Kit, 565 cfm (GBU01M1)
- Dewalt Leaf Blowers