Shop All Belt Sanders
Dewalt
Cordless Belt Sander, 1,050 fpm, 20 V, 3" W
Mfr # DCW220B
Zoro # G408655809
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Features Over-Molded Auxiliary Handle, Quick Release Belt Change, Wireless Tool Control
- Series 20V MAX XR
- Tool Length 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCW220B
- Zoro # G408655809
- UPC # 885911829922
- Country of Origin Mexico
- Category Belt Sanders
Dimensions
Tool Length | 13 3/8 in |
Belt Length | 21 in |
Belt Width | 3 in |
Tool Width | 6 5/8 in |
Dust Collection Port Size | 1 3/8 in |
Tool Height | 9 in |
Description
Cordless Belt Sander, Product Type Belt Sander, Belt Width 3 in, Belt Length 21 in, Speed Settings Variable, Belt Speed 1,050 SFPM, Power Source Cordless, Voltage 20 V, Bare Tool/Battery Included Bare Tool, Battery Platform 20V MAX, Number of Batteries Included 0, Battery Capacity Not Applicable, Dust Collection Type Included Dust Bag, Dust Collection Port Size 1 3/8 in, Number of Speeds 25, Motor Type Brushless, Battery Model Number DCW220, Number of Chargers Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Paper Filter Bag for D27904 (D279042)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAF2053)
- HHIP M6 X 1.0 7 Piece Transfer Screw Set (3601-1006)
- ETTORE 1999- Scrapemaster Blade 4 in., 10PK (1999-PK)
- CHICAGO PNEUMATIC Belt Sander, 3/4" (CP9780)
- DYNABRADE Mini-Nitro Blt Sndr 20K (MNF1)
- MAKITA 3/8" x 21" Belt Sander (9032)
- DYNABRADE Mini-Dynafile II Abrasive Belt Tool For 475 mm Belt (15010)
- ASTRO PNEUMATIC SANDER 3/8"X13" BELT SIZE (AO223K)
- METABO Corded Tube Sander, Belt L 30 in, 13.5 A (RBE 15-180 Set)
- DYNABRADE Belt Machine, Air-Powered, Abrasive (15300)
- Dewalt Sanders & Accessories