Shop All Cordless Tool Accessories
Dewalt
Cordless Battery, 6 Ah
Mfr # DCB606C
Zoro # G704845270
product price: $229.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$229.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Batteries Included 1
- Voltage 20 V
- Battery Series FLEXVOLT(R)
- Cordless Tool Battery Platform FLEXVOLT(R)
- Battery Chemistry Li-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCB606C
- Zoro # G704845270
- UPC # 885911719865
- Country of Origin Korea, Republic of
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Number of Batteries Included | 1 |
Voltage | 20 V |
Battery Series | FLEXVOLT(R) |
Cordless Tool Battery Platform | FLEXVOLT(R) |
Battery Chemistry | Li-ion |
Cordless Tool Kit Contents | (1) Battery, (1) Charger |
Item | Cordless Battery |
For Use With | DEWALT(R) 20V Max, 60V Max and 120V Max Tools |
Features | Versatility with Thru-Hole Wall Mounts |
Charger Input Voltage | 120V AC |
Battery Capacity | 6 Ah |
Charger Included | Yes |
Description
Cordless Battery, Battery Capacity 6 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 1, Voltage 20 V, Cordless Tool Kit Contents (1) Battery, (1) Charger, Charger Input Voltage 120V AC, Battery Series FLEXVOLT(R), Cordless Tool Battery Platform FLEXVOLT(R)
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Endmill, 90 Deg Drill Point AlTiN Coated, 3/8, Number of Flutes: 2 (15440)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 25/64 (C18451)
- DRILL AMERICA 15/16"x2" Carbide Tipped Annular Cutter (CTC5-530-230)
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee P/N 48-66-1481 (M1670)
- DEWALT IR Drive Guide w/ 2 IMPACT READY(R) Bits (DWAIRDG)
- DEWALT 20.0/60.0V Li-Ion Battery, 9.0Ah Capacity (DCB609)
- DEWALT 20V MAX* FAN COOLED FAST CHARGER (DCB118)
- DEWALT Battery, (1) 3.0 Ah, Li-Ion (DCB124)
- DEWALT 20.0V Li-Ion Battery, 3.0Ah Capacity (DCB230C)
- DEWALT Replacement Return Spring Kit for Cordless Framer (DCN6901)
- ILC Replacement For MILWAUKEE, 265621P (2656-21P)
- Dewalt Cordless Tool Accessories