Shop All Circular Saws
Dewalt
Cordless Band Saw, Bare Tool, 20V, 9.4 lb.
Mfr # DCS371B
Zoro # G7419395
product price: $319.00
/ea
Free Shipping & Returns
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Cordless
- Drive Type Dual Bearing
- Voltage 20 V
- Blade Length 32 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS371B
- Zoro # G7419395
- UPC # 885911316804
- Country of Origin United States
- Category Circular Saws
Dimensions
Blade Length | 32 7/8 in |
Tool Length | 15 in |
Description
Portable Band Saw, Voltage 20 V, Cordless Tool Kit Contents Bare Tool, Blade Length 32 7/8 in, Round Cutting Capacity 2 1/2 in, Rectangular Cutting Capacity 2 1/2 in, Number of Speed Settings 1, Charger Included No, Brushless Motor No, Number of Batteries Included 0, Battery Pack Replacement 21RV47, SFPM Range 570 SFPM, Drive Type Dual Bearing, Handle Type D-Handle, Tool Length 15 in, Tool Weight 9.4 lb, Cordless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Table Saw Insert Jet JTAS-10XL With Left Tilt Blade (18410)
- DRILL AMERICA 3/16"x4" SDS-Plus Hammer Bit Drill Bit (SDS3164)
- PROTO Pilot Bearing Puller (J4059)
- MICRO 100 Carbide Miniature Boring Right Hand (MBB-035075)
- DEWALT Portable Band Saw, 20V DC, 32 7/8 in Blade Length (DCS371P1)
- DEWALT Cordless Track Saw Kit, 6-1/2 in Blade (DCS520T1/DCB606)
- DEWALT Cordless Circular Saw Kit, 20V (DCS373P2)
- DEWALT Circular Saw Kit, 7-1/4In Dia. Blade (DCS578X2)
- DEWALT Cordless Circular Saw, 4-1/2In Dia. Blade (DCS571B)
- DEWALT Cordless Circular Saw Kit, 20.0V (DCS391P1/ DCB205)
- CLEAN CUTS HYDRAULIC HOSE SAWS CLEAN-CUTS Hydraulic Hose Saw, Bench Mount, 10", 5 HP, 220VAC, 1 Phase (HYDM100-220V)
- Dewalt Power Saws