Shop All Specialty Sanders
Dewalt
Cordless Band file w/Batt, 20V, 18 in, 5 lb
Mfr # DCM200E1
Zoro # G510947397
Free Shipping & Returns
Not eligible for select promotions
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 80 Grit 18 in Sanding Belts, DCB107 Charger, DCBP034 Powerstack(TM) 1.7Ah Compact Battery, DCM200 20V MAX* XR(R) 18 in Bandfile
- Handle Material PA6GF31
- Maximum Motor Speed 26,938 RPM
- Battery Model Number DCBP034
- Belt Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCM200E1
- Zoro # G510947397
- UPC # 885911934039
- Country of Origin China
- Category Specialty Sanders
Dimensions
Belt Length | 18 in |
Tool Height | 5 in |
Dust Collection Port Size | 35 mm |
Tool Length | 16 in |
Tool Width | 10 in |
Belt Width | 1/2 in |
Description
Band file, Product Type Band File Kit, Belt Width 1/2 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 104 Degrees , Belt Orientation Horizontal, Speed Settings Variable, Belt Speed 5,600 fpm, Power Source Cordless, Voltage 20 V, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1, Battery Platform 20V MAX, Battery Capacity 1.7 Ah, Number of Speeds Not Applicable, Motor Type Brushless, Battery Model Number DCBP034, Number of Chargers Included 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SAW BLADE 5-1/2X18T (D055018WMX)
- SAWSTOP Portable Table Saw 10 in Blade Dia., 25 1/2 in (JSS-120A60)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (8930)
- LINK HANDLES Framing Hammer Handle, 18", Fire, Contractr (65902)
- DEWALT Cordless Band file, 20V, 18 in, 3 lb (DCM200B)
- DEWALT Cordless Sheet Sander w/ BONUS BATTERY (DCW200B/DCBP520)
- BN PRODUCTS USA Corded Drywall Sander, 5 A, Motor 6000 RPM (BNR1839)
- UNIVERSAL TOOL Recoilless Reciprocating File (UT9940)
- JET Drum Sander, 1-3/4 HP, Corded, 115V (JWDS-1836)
- METABO Corded Burnisher, 3000 RPM, 14.5 A (SE 17-200 RT)
- WILTON Dual Drum Sander 7.5HP 1PH 230V, 2 Speed (1791320)
- Dewalt Sanders & Accessories