Shop All Angle Grinders & Accessories
Dewalt
Cordless Angle Grinders
Mfr # DCG440X2
Zoro # G203458292
product price: $547.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$547.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Trigger
- Voltage 60V DC
- Includes Guard Side Handle, Hex Key
- Material Application Concrete, Steel
- Wireless Tracking System Tool Connect(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCG440X2
- Zoro # G203458292
- UPC # 885911725613
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 7 in |
Overall Length | 17 1/2 in |
Description
Angle Grinder, Head Type Standard Head, Grip Style Rat Tail, Voltage 60V DC, Wheel Diameter 7 in, For Wheel Type Type 1, Type 27, Type 41, Brushless Motor Yes, Battery Capacity (2) 9.0 Ah, Cordless Tool Kit Contents (1) Bare Tool; (2) Batteries; (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch, Tether Capable, Switch Type Trigger, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Switch Location Bottom, Max. Speed 6,500 RPM
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 2-3/16" Satin finish 12pt combination jumbo wrench (1270)
- WESTWARD Socket Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (1NUF1)
- WESTWARD 3/8 in Drive, 11/16" Torx(R) SAE Socket, 12 Points (53YT78)
- IRWIN Lenox 12 in. L Hole Saw Extension 1.3 in. 0.6 in. Hex 1 pc (3084712X)
- DEWALT 20V MAX* XR(R) 4.5 IN. SLIDE SWITCH SMALL ANGLE GRINDER WITH KICKBACK BRAKE (TOOL ONLY) (DCG405B)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43140/ DWA8951F)
- DEWALT 4-1/2 in. / 5 in. Cutting Grinder Dust Shroud Tool Kit (DWE46123)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High Performance Paddle Switch Grinder (DWE43114)
- DEWALT 4-1/2 IN. - 5 IN. SURFACE GRINDING DUST SHROUD KIT (DWE46155)
- DEWALT Angle Grinder, 4-1/2" or 5" Wheel Dia. (DWE4120/DWA8951F)
- MAKITA Makita® 5" Angle Grinder, 9005B, 9 Amp, 10,000 RPM, AC/DC, 5/8"-11 (9005B)
- Dewalt Grinders & Accessories