Shop All Angle Grinders & Accessories
Dewalt
Cordless Angle Grinders, 60V DC, 6,000 RPM
Mfr # DCG460B
Zoro # G410040259
product price: $383.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Trigger
- Voltage 60V DC
- Includes 7 in (180 mm) Type 27 Guard, 9 in (230 mm) Type 1 Guard, 9 in (230 mm) Type 27 Guard, DCG460 Grinder, Outer Flange, Side Handle, Spanner Wrench
- Series FLEXVOLT(R)
- Spindle Thread Size 5/8 in-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCG460B
- Zoro # G410040259
- UPC # 885911800464
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Spindle Thread Size | 5/8 in-11 |
Wheel Diameter | 7 in, 9 in |
Overall Length | 15 3/4 in |
Description
Cordless Angle Grinders, Head Type Standard Head, Grip Style Barrel Grip, Voltage 60V DC, Wheel Diameter 7 in, 9 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity Not Applicable, Cordless Tool Kit Contents (1) Bare Tool, Safety Features E-Clutch, Switch Type Trigger, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Max. Speed 6,000 RPM, Spindle Thread Size 5/8 in-11, Guard Adjustment Toolless Adjustable, Tether Style Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Set ratchet wrench FastRatch No.240/6 6-pcs. (96411006)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 14 mm Size, Deep Socket, Black Phosphate (49-66-6156)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07RG)
- OTC Puller Set, 15 Pcs., Slide Hammer, 2-3 Jaws (1178)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X1)
- DEWALT 7 In. Grinder Surfacing Shroud (DWE46172)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144/ DWA8951F)
- DEWALT Cordless Angle Grinders (DCG440B)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43144N/ DWA8951F)
- DEWALT FLEXVOLT(R) 60V MAX* Brushless 4-1/2 in. - 6 in. Cordless Grinder with Kickback Brake Kit (DCG418X2)
- METABO Angle Grinder, 11 A, Barrel Grip, 5.1 lb (WP 11-125 Quick)
- Dewalt Angle Grinders & Accessories