Shop All Angle Grinders & Accessories
Dewalt
Cordless Angle Grinder
Mfr # DCG416VSB
Zoro # G007877718
product price: $271.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Paddle
- Voltage 20V DC
- Includes (1) DCG416VSB, (1) Flange, Hex Key, Side Handle, (1) Type 27 Guard
- Wireless Tool Tracking Yes
- Charger Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCG416VSB
- Zoro # G007877718
- UPC # 885911802215
- Country of Origin Mexico
- Category Angle Grinders & Accessories
Dimensions
Overall Length | 13 in |
Wheel Diameter | 5 in |
Description
Cordless Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 20V DC, Wheel Diameter 5 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity 2.0 Ah, 3.0 Ah, 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Kickback Brake, Switch Type Paddle, Brake Type Electronic, Max. Speed 9,000 RPM, Number of Speed Settings 6, Guard Adjustment Tooled Adjustable, Anti-Kickback Clutch Type Electronic, Dust Sealed Switch Yes, Dust Management Dust Extractor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1 1/4-20X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1A21X20)
- CHICAGO-LATROBE Screw Machine Drill Bit, I Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48809)
- DEXTER RUSSELL Square Point Shoe Knife 2-1/2 In Square Point, 6" L (75200)
- SUPERIOR STEEL 10-1/4-Inch Long 1-1/2-Inch Wide SDS Plus Tile Chisel Replaces Bosch HS1465 (SC1465)
- DEWALT 6 in. (150mm) High Performance Trigger Switch Grinder (DWE43066)
- DEWALT Angle Grinder, w/ (25) Abrasive Wheels (DWE4011/DWA8951F)
- DEWALT Angle Grinder, 5" or 6" Wheel Dia. (DWE43244N/DWA8726F)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43140/ DWA8951F)
- DEWALT GrInder, Brushless, 20V, 4-1/2In Size (DCG413B)
- DEWALT 20V MAX* XR(R) 4.5 IN. SLIDE SWITCH SMALL ANGLE GRINDER WITH KICKBACK BRAKE (TOOL ONLY) (DCG405B)
- METABO Cut Off Wheel Guard, For Die Grinder (655170000)
- Dewalt Angle Grinders & Accessories