Shop All Angle Grinders & Accessories
Dewalt
Cordless Angle Grinder
Mfr # DCG409VSB
Zoro # G307877746
product price: $271.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Slide
- Voltage 20V DC
- Includes (1) DCG409VSB, (1) Flange, Hex Key, Side Handle, (1) Type 27 Guard
- Charger Included No
- Wheel Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCG409VSB
- Zoro # G307877746
- UPC # 885911890083
- Country of Origin Mexico
- Category Angle Grinders & Accessories
Dimensions
Wheel Diameter | 5 in |
Overall Length | 13 in |
Description
Cordless Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 20V DC, Wheel Diameter 5 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity 2.0 Ah, 3.0 Ah, 5.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Kickback Brake, Switch Type Slide, Brake Type Electronic, Max. Speed 9,000 RPM, Number of Speed Settings 6, Guard Adjustment Tooled Adjustable, Anti-Kickback Clutch Type Electronic, Dust Sealed Switch Yes, Dust Management Dust Extractor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 5 Piece 1/4" Drive 6 Point 8mm Socket Set (80102)
- CRAFTSMAN Wrenches, 7-pc SAE Reversible Ratcheting (CMMT87024)
- MILWAUKEE TOOL 24 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0530)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder, Slide with Tuckpointing Shroud (DWE46202)
- DEWALT 6" (150mm) High Performance Tuckpoint/Cutting Grinder (DWE46103)
- DEWALT Angle Grinder, 5" or 6" Wheel Dia. (DWE43265N/DWA8726F)
- DEWALT Angle Grinder, 5" or 6" Wheel Dia., Nominal Amps: 13 (DWE46266N/DWA8726F)
- DEWALT Angle Grinder, 20V, 4 1/2" Wheel, Battery (DCG412B/DCB204)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43066/ DWA8951F)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High PerformanceTrigger Switch Grinder with No Lock On (DWE43115N)
- Dewalt Grinders & Accessories