Shop All Miter Saws
This Product is Discontinued
Dewalt
Cordless, 12 in Blade Dia., Max Blade Speed: 3,800 RPM 5/8 in Arbor Size (Discontinued)
Mfr # DHS790AB
Zoro # G4122916
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 12 in
- Power Source Cordless
- Arbor Size 5/8 in
- Sliding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DHS790AB
- Zoro # G4122916
- UPC # 885911461900
- Country of Origin Taiwan, Province of China
- Category Miter Saws
Dimensions
Blade Dia. | 12 in |
Arbor Size | 5/8 in |
Max. Cut Width @ 0 Deg. Miter | 13 3/4 in |
Max. Cut Depth @ 0 Deg. Bevel | 4 3/8 in |
Max. Cut Width @ 45 Deg. Miter | 9 in |
Length | 32 23/32 in |
Height | 20 29/32 in |
Width | 24 21/64 in |
Max. Cut Depth @ 45 Deg. Bevel | 3 in |
Description
Miter Saw, Cordless, Series FLEXVOLT, Blade Dia. 12 in, Max. Blade Speed 3,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Bevel Angle Range 49 Degrees Left to 49 Degrees Right, Bevel Stops 0 Degrees , 22.5 Degrees , 33.9 Degrees , 45 Degrees , 49 Degrees , Max. Cut Depth @ 0 Deg. Bevel 4 3/8 in, Max. Cut Depth @ 45 Deg. Bevel 3 in, Miter Angle Range 50 Degrees Left to 60 Degrees Right, Max. Cut Width @ 0 Deg. Miter 13 3/4 in, Max. Cut Width @ 45 Deg. Miter 9 in, Sliding Yes, Variable Speed Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.