Shop All Leveling Rods and Tripods
Dewalt
Construction Grade Rod
Mfr # DW0734
Zoro # G0723405
product price: $75.15
/ea
Free Shipping & Returns
Not eligible for select promotions
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangular
- Markings Scale On Back Side For Quick Overall Height Measurements
- Number of Sections 4
- Construction Aluminum
- Length 47 1/2 in to 13 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW0734
- Zoro # G0723405
- UPC # 028877333434
- Country of Origin India
- Category Leveling Rods and Tripods
Dimensions
Length | 47 1/2 in to 13 ft |
Overall Width | 2 7/8 in |
Overall Height - Maximum | 16 ft |
Adjustable Height | Telescoping |
Details
Promotion Restriction | Not eligible for promotion |
Item | Telescoping Leveling Rod |
Type | Rectangular |
Markings | Scale On Back Side For Quick Overall Height Measurements |
Number of Sections | 4 |
Construction | Aluminum |
Graduations | Feet/Inches/8ths |
Material | Aluminum |
Compatible with Level Type | Laser Levels |
Graduation Marks | 1/8 in, 1 ft, 1 in |
Number of Segments | 4 |
Description
Telescoping Leveling Rod, Adjustable Height Telescoping, Overall Height - Maximum 16 ft, Graduation Marks 1/8 in, 1 ft, 1 in, Material Aluminum, Number of Segments 4, Compatible with Level Type Laser Levels, Overall Width 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" Milled Tooth Hand File, Tanged - Bastard Cut (13001)
- ERNST MANUFACTURING 18 in. - 3 Rail Socket Boss, Red (8450)
- GEARWRENCH 6 Piece 3/8" Drive Impact Driver Set (1140D)
- BONDHUS Metric L-Shape Ball Hex Key, 12 mm Tip Size (38080)
- SITEPRO 816-T 16Ft Aluminum Leveling Rod (CR) - 10ths (11-816-T)
- STABILA Fixed Head Tripod (07498)
- CST/BERGER Leveling Rod, 5 Sections, Fiberglass (06-913)
- CST/BERGER Leveling Rod, Aluminum, 13 Ft (06-813)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 25 ft. (40-6325)
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 60 In L, Aluminum (40-6335)
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 8ths (11-SCR16-C)
- Dewalt Levels, Compasses, and Plumb Bobs