Shop All Concrete Anchor Screws
This Product is Discontinued
Dewalt
Concrete/Masonry Screw, Carbon Steel 100 PK (Discontinued)
Mfr # 2762SD-PWR
Zoro # G0471339
This Product is Discontinued
Key Features
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Anchor Diameter 1/4 in
- Material Steel
- Finish Permaseal Coating
- Drill Bit Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2762SD-PWR
- Zoro # G0471339
- UPC # 753528210610
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4 in |
Drill Bit Size | 3/16 in |
Length | 1-3/4" |
Anchor Length | 1 3/4 in |
Anchor Dia. | 1/4 in |
Body Length | 1 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Concrete/Masonry Screw |
Material | Steel |
Finish | Permaseal Coating |
ICC Approved for Un-Cracked Concrete | Yes |
Seismic Approved | No |
Type | Self Threading |
ICC Approved for Cracked Concrete | No |
Material Grade | Not Graded |
Anchor Screw Type | Concrete Screw |
Anchor Screw Head Style | Flat Phillips |
Fastener Finish | Permaseal Coating |
Anchor Material | Steel |
Application | Interior Hand Rails, Storm Shudders, Window Installations, Wood to Concrete |
Head Style | Phillips Flat |
Features | Interior Hand Rails, Storm Shudders, Window Installations, Wood to Concrete |
Screw Anchor Type | Concrete Screw |
Material Grade/Class | Not Graded |
Description
Concrete/Masonry Screw, Anchor Diameter 1/4 in, Material Steel, Finish Permaseal Coating, Material Grade/Class Not Graded, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw, Body Length 1 3/4 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.