Shop All Concrete Saws
Dewalt
Concrete Saw, 9", 60V, Bonus Battery
Mfr # DCS692X2
Zoro # G709020276
original price:
$1,275.99
27% off
new price: $919.99
/ea
Free Shipping & Returns
$919.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 9 in
- Max. Cutting Depth 3 1/4 in
- Max. Blade Speed 6,600 RPM
- Voltage 60V MAX*
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS692X2
- Zoro # G709020276
- Country of Origin Multiple
- Category Concrete Saws
Dimensions
Blade Dia. | 9 in |
Max. Cutting Depth | 3 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Concrete Saw,9",60V,Bonus Battery |
Max. Blade Speed | 6,600 RPM |
Voltage | 60V MAX* |
Tool Style | Handheld |
Power Source | Cordless |
Cutting Type | Wet/Dry |
Standards | OSHA |
Features | 5-Position Guard to Adjust Cut Angle, Perform Horizontal and Vertical Cuts with an Adjustable 3-Position Front Handle |
Includes | (3) DCB609 Batteries, DWAFV8900 Diamond Cutting Wheel, DWAFV8918 Ceramic Metal Cut-Off Wheel, Fast Charger |
Battery Series | FLEXVOLT |
Battery Capacity | 9 Ah |
Number of Batteries Included | 3 |
Battery Model No. | DCB609 |
Cordless Tool Kit Contents | (3) Batteries, (1) Bare Tool, Charger |
Brushless Motor | Yes |
Charger Included | Yes |
Shop By | Hot Buys |
Description
Concrete Saw,9 In.,60V,Bonus Battery, Cordless, Primary Saw Application Concrete, Pavestone, Rebar, Steel, Tool Style Handheld, Blade Dia. 9 in, Max. Blade Speed 6,600 RPM, Cutting Type Wet/Dry, Max. Cutting Depth 3 1/4 in, Brushless Motor Yes, Cordless Tool Kit Contents (3) Batteries, (1) Bare Tool, Charger, Voltage 60V MAX*, Battery Series FLEXVOLT, Number of Batteries Included 3, Battery Capacity 9 Ah, Battery Model No. DCB609, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 13/16 (55452)
- GRK FASTENERS STAR BIT T30 X 2"" BLK 2P (187451)
- IRWIN Tap (1752ZR)
- A.R. NORTH AMERICA Wand, Flexi 1/4mx1/4m 18" (007041414)
- DEWALT Handheld Concrete Saw, 9" Blade dia., 60V (DCS692B)
- DEWALT Handheld Concrete Saw, 9" Blade dia., 60V (DCS692X2)
- DEWALT 4-3/8" Wet/Dry Handheld Tile cutter (DWC860W)
- HUSQVARNA 24" Walk-Behind Concrete Flat Saw, 9.7" Cut Depth, 20.8hp Honda 4-Cycle (FS 524)
- EVOLUTION 12" Electric Concrete Saw (R300DCT)
- HUSQVARNA 16" Rail Power Cutter/Saw, 5.7" Cut Depth, Wet/Dry, 7.8hp 2-Cycle (K1270 Rail)
- MAKITA 4-3/8" Masonry Saw with 4" Diamond Blade (4100NHX1)
- Dewalt Power Saws