Shop All Concrete Inserts
Dewalt
Concrete Deck Insert, PK20
Mfr # PFM2511110
Zoro # G2757312
product price: $105.99
/pk 20, $5.30/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wedge Anchor Type Deck Insert
- Material Steel
- Seismic Approved Yes
- Anchor Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM2511110
- Zoro # G2757312
- UPC # 075352303079
- Country of Origin China
- Category Concrete Inserts
Dimensions
Anchor Dia. | 1/2" |
Anchor Length | 8" |
Flange Width | 12 in |
Hole Size | 9/16 in or 5/8 in |
Width | 1/2 in |
Length | 8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Concrete Deck Insert |
Wedge Anchor Type | Deck Insert |
Material | Steel |
Seismic Approved | Yes |
Anchor Material | Steel |
Fastener Finish | Zinc Plated |
ICC Approved for Cracked Concrete | Yes |
Nominal Conduit/Pipe/Threaded Rod | 1/2 in |
For Use With | Conduit and Lighting Systems, Hanging Pipe and Sprinkler Systems, HVAC Ductwork and Strut Channels, Mechanical Overhead Utilities, Seismic Loading and Cracked Concrete, Suspending Trapeze and Cable Trays |
Standards | ICC-ES, ESR-3958, IBC 2009, 2012, 2015, IRC 2009, 2012, 2015, UL Listed, FM |
Finish | zinc plated |
Flange Thickness | 3/16 in |
Description/Special Features | Fast and Simple to Install, Fine-Tuned Thread Length for Guaranteed Minimum Embedment, Lengthened "T" Brace for More Flexible Positions, Low Installed Cost, Pre-Mounted Self Drilling Screws for Convenient Installation |
Description
Concrete Deck Insert, Steel, Nominal Conduit/Pipe/Threaded Rod 1/2 in, Length 8 in, Width 1/2 in, Flange Thickness 3/16 in, Flange Width 12 in, Hole Size 9/16 in or 5/8 in, Zinc Plated Finish, For Use With Conduit and Lighting Systems, Hanging Pipe and Sprinkler Systems, HVAC Ductwork and Strut Channels, Mechanical Overhead Utilities, Seismic Loading and Cracked Concrete, Suspending Trapeze and Cable Trays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Trip Lever - Spare Part (THU458#BN)
- ANVIL 3/8" FNPT Galvanized Tee (0311029607)
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0355034.020)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 2 in Pipe Size (1CNY2)
- DEWALT Concrete Deck Insert, PK20 (PFM2511100)
- Dewalt Plumbing Accessories